
Corner Radius End Mill, Center Cutting Stub Length, Series: 870R, 3 mm Diameter Cutter
Mfr # 30711
Zoro # G716069091
product price: $12.95
/eaKey Features
Cutting Direction
Right Hand
Finish
Bright
Helix Angle
30°
Length of Cut
6 mm
End Mill Material
Solid Submicron Grain Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30711
Zoro #
G716069091
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
6 mm
Corner Radius
0.2 mm
Overall Length
38 mm
Details
Cutting Direction
Right Hand
Finish
Bright
Helix Angle
30°
End Mill Material
Solid Submicron Grain Carbide
Number of Flutes
4
Description
Corner Radius End Mill, Center Cutting Stub Length, Series: 870R, 3 mm Diameter Cutter, 0.2 mm Corner Radius, 38 mm Overall Length, 6 mm Length of Cut, 4 Flutes, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, Bright
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.