
Corner Radius End Mill, Center Cutting Stub Length, Series: 870R, 5 mm Diameter Cutter
Mfr # 30735
Zoro # G616070494
product price: $19.49
/eaKey Features
Length of Cut
10 mm
Cutting Direction
Right Hand
Helix Angle
30°
Overall Length
50 mm
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30735
Zoro #
G616070494
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
10 mm
Corner Radius
0.3 mm
Overall Length
50 mm
Details
Cutting Direction
Right Hand
Helix Angle
30°
Finish
Bright
Number of Flutes
4
End Mill Material
Solid Submicron Grain Carbide
Description
Corner Radius End Mill, Center Cutting Stub Length, Series: 870R, 5 mm Diameter Cutter, 0.3 mm Corner Radius, 50 mm Overall Length, 10 mm Length of Cut, 4 Flutes, 5 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, Bright
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.