Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, Center Cutting Stub Length, Series: 870R, 6 mm Diameter Cutter

  • Mfr # 30745

  • Zoro # G416070342


product price: $22.55
/ea

Key Features

Overall Length
50 mm
Length of Cut
12 mm
Corner Radius
1.5 mm
Helix Angle
30°
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30745
Zoro #
G416070342
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 mm
Length of Cut
12 mm
Corner Radius
1.5 mm

Details

Helix Angle
30°
Number of Flutes
4
End Mill Material
Solid Submicron Grain Carbide
Cutting Direction
Right Hand
Finish
Bright

Description

Corner Radius End Mill, Center Cutting Stub Length, Series: 870R, 6 mm Diameter Cutter, 1.5 mm Corner Radius, 50 mm Overall Length, 12 mm Length of Cut, 4 Flutes, 6 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, Bright

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.