
Corner Radius End Mill, Center Cutting Stub Length, Series: 870R, 6 mm Diameter Cutter
Mfr # 30747
Zoro # G316070336
product price: $20.49
/eaKey Features
Length of Cut
12 mm
Helix Angle
30°
End Mill Material
Solid Submicron Grain Carbide
Finish
Bright
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30747
Zoro #
G316070336
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
12 mm
Corner Radius
2 mm
Overall Length
50 mm
Details
Helix Angle
30°
End Mill Material
Solid Submicron Grain Carbide
Finish
Bright
Cutting Direction
Right Hand
Number of Flutes
4
Description
Corner Radius End Mill, Center Cutting Stub Length, Series: 870R, 6 mm Diameter Cutter, 2 mm Corner Radius, 50 mm Overall Length, 12 mm Length of Cut, 4 Flutes, 6 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, Bright
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.