
Corner Radius End Mill, Center Cutting Stub Length, Series: 870R, 8 mm Diameter Cutter
Mfr # 30771
Zoro # G916070644
product price: $27.99
/eaKey Features
Finish
Bright
Corner Radius
0.5 mm
Length of Cut
12 mm
End Mill Material
Solid Submicron Grain Carbide
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30771
Zoro #
G916070644
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.5 mm
Length of Cut
12 mm
Overall Length
50 mm
Details
Finish
Bright
End Mill Material
Solid Submicron Grain Carbide
Cutting Direction
Right Hand
Helix Angle
30°
Number of Flutes
4
Description
Corner Radius End Mill, Center Cutting Stub Length, Series: 870R, 8 mm Diameter Cutter, 0.5 mm Corner Radius, 50 mm Overall Length, 12 mm Length of Cut, 4 Flutes, 8 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, Bright
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.