
Corner Radius End Mill, Center Cutting Stub Length, Series: 870R, 8 mm Diameter Cutter
Mfr # 30773
Zoro # G816070652
product price: $27.99
/eaKey Features
Overall Length
50 mm
End Mill Material
Solid Submicron Grain Carbide
Finish
Bright
Length of Cut
12 mm
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30773
Zoro #
G816070652
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50 mm
Length of Cut
12 mm
Corner Radius
0.8 mm
Details
End Mill Material
Solid Submicron Grain Carbide
Finish
Bright
Cutting Direction
Right Hand
Helix Angle
30°
Number of Flutes
4
Description
Corner Radius End Mill, Center Cutting Stub Length, Series: 870R, 8 mm Diameter Cutter, 0.8 mm Corner Radius, 50 mm Overall Length, 12 mm Length of Cut, 4 Flutes, 8 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, Bright
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.