Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, Center Cutting Stub Length, Series: 870R, 8 mm Diameter Cutter

  • Mfr # 30775

  • Zoro # G116071526


product price: $27.99
/ea

Key Features

End Mill Material
Solid Submicron Grain Carbide
Cutting Direction
Right Hand
Corner Radius
1 mm
Helix Angle
30°
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30775
Zoro #
G116071526
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
1 mm
Overall Length
50 mm
Length of Cut
12 mm

Details

End Mill Material
Solid Submicron Grain Carbide
Cutting Direction
Right Hand
Helix Angle
30°
Number of Flutes
4
Finish
Bright

Description

Corner Radius End Mill, Center Cutting Stub Length, Series: 870R, 8 mm Diameter Cutter, 1 mm Corner Radius, 50 mm Overall Length, 12 mm Length of Cut, 4 Flutes, 8 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, Bright

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.