Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, Center Cutting Stub Length, Series: 870RA, 10 mm Diameter Cutter

  • Mfr # 30798

  • Zoro # G916071993


product price: $46.69
/ea

Key Features

Length of Cut
16 mm
Number of Flutes
4
Overall Length
50 mm
End Mill Material
Solid Submicron Grain Carbide
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30798
Zoro #
G916071993
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
16 mm
Overall Length
50 mm
Corner Radius
0.5 mm

Details

Number of Flutes
4
End Mill Material
Solid Submicron Grain Carbide
Helix Angle
30°
Finish
TiAlN Coated

Description

Corner Radius End Mill, Center Cutting Stub Length, Series: 870RA, 10 mm Diameter Cutter, 0.5 mm Corner Radius, 50 mm Overall Length, 16 mm Length of Cut, 4 Flutes, 10 mm Shank Diameter, 30 deg Helix Angle, Solid Submicron Grain Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.