
Corner Radius End Mill, Center Cutting Stub Length, Series: 870RA, 10 mm Diameter Cutter
Mfr # 30800
Zoro # G416072001
product price: $46.69
/eaKey Features
End Mill Material
Solid Submicron Grain Carbide
Number of Flutes
4
Length of Cut
16 mm
Helix Angle
30°
Finish
TiAlN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30800
Zoro #
G416072001
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
16 mm
Overall Length
50 mm
Corner Radius
0.8 mm
Details
End Mill Material
Solid Submicron Grain Carbide
Number of Flutes
4
Helix Angle
30°
Finish
TiAlN Coated
Description
Corner Radius End Mill, Center Cutting Stub Length, Series: 870RA, 10 mm Diameter Cutter, 0.8 mm Corner Radius, 50 mm Overall Length, 16 mm Length of Cut, 4 Flutes, 10 mm Shank Diameter, 30 deg Helix Angle, Solid Submicron Grain Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.