
Corner Radius End Mill, Center Cutting Stub Length, Series: 870RA, 12 mm Diameter Cutter
Mfr # 30840
Zoro # G816073011
product price: $68.89
/eaKey Features
Number of Flutes
4
Helix Angle
30°
Overall Length
65 mm
Length of Cut
19 mm
End Mill Material
Solid Submicron Grain Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30840
Zoro #
G816073011
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
65 mm
Length of Cut
19 mm
Corner Radius
2.5 mm
Details
Number of Flutes
4
Helix Angle
30°
End Mill Material
Solid Submicron Grain Carbide
Finish
TiAlN Coated
Description
Corner Radius End Mill, Center Cutting Stub Length, Series: 870RA, 12 mm Diameter Cutter, 2.5 mm Corner Radius, 65 mm Overall Length, 19 mm Length of Cut, 4 Flutes, 12 mm Shank Diameter, 30 deg Helix Angle, Solid Submicron Grain Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.