Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, Center Cutting Stub Length, Series: 870RA, 16 mm Diameter Cutter

  • Mfr # 30880

  • Zoro # G316073115


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
19 mm
Finish
TiAlN Coated
End Mill Material
Solid Submicron Grain Carbide
Helix Angle
30°
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30880
Zoro #
G316073115
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
19 mm
Corner Radius
2.5 mm
Overall Length
75 mm

Details

Finish
TiAlN Coated
End Mill Material
Solid Submicron Grain Carbide
Helix Angle
30°
Number of Flutes
4

Description

Corner Radius End Mill, Center Cutting Stub Length, Series: 870RA, 16 mm Diameter Cutter, 2.5 mm Corner Radius, 75 mm Overall Length, 19 mm Length of Cut, 4 Flutes, 16 mm Shank Diameter, 30 deg Helix Angle, Solid Submicron Grain Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.