Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, Center Cutting Stub Length, Series: 870RA, 16 mm Diameter Cutter

  • Mfr # 30884

  • Zoro # G416074043


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
19 mm
Finish
TiAlN Coated
Number of Flutes
4
End Mill Material
Solid Submicron Grain Carbide
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30884
Zoro #
G416074043
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
4 mm
Length of Cut
19 mm
Overall Length
75 mm

Details

Finish
TiAlN Coated
Number of Flutes
4
End Mill Material
Solid Submicron Grain Carbide
Helix Angle
30°

Description

Corner Radius End Mill, Center Cutting Stub Length, Series: 870RA, 16 mm Diameter Cutter, 4 mm Corner Radius, 75 mm Overall Length, 19 mm Length of Cut, 4 Flutes, 16 mm Shank Diameter, 30 deg Helix Angle, Solid Submicron Grain Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.