
Corner Radius End Mill, Center Cutting Stub Length, Series: 870RA, 16 mm Diameter Cutter
Mfr # 30886
Zoro # G916074123
product price: $122.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Solid Submicron Grain Carbide
Length of Cut
19 mm
Helix Angle
30°
Number of Flutes
4
Finish
TiAlN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30886
Zoro #
G916074123
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
19 mm
Corner Radius
5 mm
Overall Length
75 mm
Details
End Mill Material
Solid Submicron Grain Carbide
Helix Angle
30°
Number of Flutes
4
Finish
TiAlN Coated
Description
Corner Radius End Mill, Center Cutting Stub Length, Series: 870RA, 16 mm Diameter Cutter, 5 mm Corner Radius, 75 mm Overall Length, 19 mm Length of Cut, 4 Flutes, 16 mm Shank Diameter, 30 deg Helix Angle, Solid Submicron Grain Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.