Zoro Homepage

Corner Radius End Mill, High Performance Non-Center Cutting, Series: V7

  • Mfr # 64105

  • Zoro # G216070061


product price: $84.95
/ea
Free Shipping & Returns

Key Features

Finish
AlCrN Coated
Corner Radius
1.6 mm
Number of Flutes
7
Length of Cut
27 mm
Overall Length
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64105
Zoro #
G216070061
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
1.6 mm
Length of Cut
27 mm
Overall Length
75 mm

Details

Finish
AlCrN Coated
Number of Flutes
7
Helix Angle
38°
Flute Type
Staggered

Description

Corner Radius End Mill, High Performance Non-Center Cutting, Series: V7, 8 mm Diameter Cutter, 1.6 mm Corner Radius, 75 mm Overall Length, 27 mm Length of Cut, 7 Flutes, Staggered Flute, 8 mm Shank Diameter, 38 deg Helix Angle, Submicron Grain Solid Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.