
Corner Radius End Mill, High Performance Non-Center Cutting, Series: V7
Mfr # 64141
Zoro # G916070514
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
7
Corner Radius
1 mm
Helix Angle
38°
Overall Length
100 mm
Finish
AlCrN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64141
Zoro #
G916070514
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
1 mm
Overall Length
100 mm
Length of Cut
42 mm
Details
Number of Flutes
7
Helix Angle
38°
Finish
AlCrN Coated
Flute Type
Staggered
Description
Corner Radius End Mill, High Performance Non-Center Cutting, Series: V7, 12 mm Diameter Cutter, 1 mm Corner Radius, 100 mm Overall Length, 42 mm Length of Cut, 7 Flutes, Staggered Flute, 12 mm Shank Diameter, 38 deg Helix Angle, Submicron Grain Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.