
Corner Radius End Mill, High Performance Non-Center Cutting, Series: V7
Mfr # 64266
Zoro # G816071741
product price: $392.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Number of Flutes
7
Helix Angle
38°
Length of Cut
1-1/8 in
Finish
AlCrN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64266
Zoro #
G816071741
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 in
Length of Cut
1-1/8 in
Corner Radius
0.12 in
Details
Number of Flutes
7
Helix Angle
38°
Finish
AlCrN Coated
Flute Type
Staggered
Description
Corner Radius End Mill, High Performance Non-Center Cutting, Series: V7, 3/4 in Diameter Cutter, 0.12 in Corner Radius, 6 in Overall Length, 1-1/8 in Length of Cut, 7 Flutes, Staggered Flute, 3/4 in Shank Diameter, 38 deg Helix Angle, Submicron Grain Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.