
Corner Radius End Mill, High Performance Non-Center Cutting, Series: VX-7
Mfr # 64126
Zoro # G916069600
product price: $88.29
/ea
Free Shipping & Returns
Key Features
Number of Flutes
7
Length of Cut
25 mm
Overall Length
70 mm
Helix Angle
38°
Finish
AlCrN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64126
Zoro #
G916069600
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.5 mm
Length of Cut
25 mm
Overall Length
70 mm
Details
Number of Flutes
7
Helix Angle
38°
Finish
AlCrN Coated
Flute Type
Staggered
Description
Corner Radius End Mill, High Performance Non-Center Cutting, Series: VX-7, 10 mm Diameter Cutter, 0.5 mm Corner Radius, 70 mm Overall Length, 25 mm Length of Cut, 7 Flutes, Staggered Flute, 10 mm Shank Diameter, 38 deg Helix Angle, Solid Submicron Grain Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.