Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, High Performance Non-Center Cutting, Series: VX-7

  • Mfr # 64228

  • Zoro # G116071229


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
38°
Number of Flutes
7
Corner Radius
0.03 in
Finish
AlCrN Coated
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64228
Zoro #
G116071229
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.03 in
Length of Cut
1 in
Overall Length
3 in

Details

Helix Angle
38°
Number of Flutes
7
Finish
AlCrN Coated
Flute Type
Staggered

Description

Corner Radius End Mill, High Performance Non-Center Cutting, Series: VX-7, 1/2 in Diameter Cutter, 0.03 in Corner Radius, 3 in Overall Length, 1 in Length of Cut, 7 Flutes, Staggered Flute, 1/2 in Shank Diameter, 38 deg Helix Angle, Solid Submicron Grain Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.