
Corner Radius End Mill, High Performance Non-Center Cutting, Series: VX-7
Mfr # 64236
Zoro # G316071104
product price: $243.99
/ea
Free Shipping & Returns
Key Features
Helix Angle
38°
Overall Length
125 mm
Number of Flutes
7
Length of Cut
65 mm
Finish
AlCrN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64236
Zoro #
G316071104
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
125 mm
Corner Radius
3 mm
Length of Cut
65 mm
Details
Helix Angle
38°
Number of Flutes
7
Finish
AlCrN Coated
Flute Type
Staggered
Description
Corner Radius End Mill, High Performance Non-Center Cutting, Series: VX-7, 16 mm Diameter Cutter, 3 mm Corner Radius, 125 mm Overall Length, 65 mm Length of Cut, 7 Flutes, Staggered Flute, 16 mm Shank Diameter, 38 deg Helix Angle, Solid Submicron Grain Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.