
Double Margin Drill, Series: 1700K, 187 mm Drill - Metric, 7.3622 in Drill - Decimal Inch
Mfr # 57820
Zoro # G816073844
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Overall Length
187 mm
Point Angle
135°
Flute Length
137 mm
Number of Flutes
2
Flute Type
G-Style/Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57820
Zoro #
G816073844
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
187 mm
Flute Length
137 mm
Maximum Drilling Depth
6xD
Details
Point Angle
135°
Number of Flutes
2
Flute Type
G-Style/Straight
Point Type
4-Facet
Cutting Direction
Right Hand
Applicable Materials
Aircraft Alloys, Cast Aluminum and High Silicon Content Materials
Description
Double Margin Drill, Series: 1700K, 187 mm Drill - Metric, 7.3622 in Drill - Decimal Inch, 187 mm Overall Length, 6xD Cutting Depth, 2 Flutes, G-Style/Straight Flute, 137 mm Flute Length, 15 mm Shank, 135 deg Point, 4-Facet Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Applicable Materials: Aircraft Alloys, Cast Aluminum and High Silicon Content Materials
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.