Drill Bit, 15 deg Helix, Series: 1510H, Imperial/Metric, 2.40 mm Drill - Metric

  • Mfr # 19148

  • Zoro # G116072127


product price: $16.79
/ea

Key Features

Overall Length
46 in
Point Angle
135°
Flute Length
21 in
Number of Flutes
2
Maximum Drilling Depth
3xD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19148
Zoro #
G116072127
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
46 in
Flute Length
21 in
Maximum Drilling Depth
3xD

Details

Point Angle
135°
Number of Flutes
2
Cutting Direction
Right Hand
Point Type
Thinned
Applicable Materials
Hastalloy/Inconel/Stainless Steel/Titanium/Waspalloy

Description

Drill Bit, 15 deg Helix, Series: 1510H, Imperial/Metric, 2.40 mm Drill - Metric, 0.945 in Drill - Decimal Inch, 46 in Overall Length, 3xD Cutting Depth, 2 Flutes, 21 in Flute Length, 135 deg Point, Thinned Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Hardlube Coated, Applicable Materials: Hastalloy/Inconel/Stainless Steel/Titanium/Waspalloy

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.