Drill Bit, 15 deg Helix, Series: 1510H, Imperial/Metric, 3.10 mm Drill - Metric

  • Mfr # 19218

  • Zoro # G816072717


product price: $18.39
/ea

Key Features

Overall Length
48 in
Point Angle
135°
Flute Length
22 in
Number of Flutes
2
Maximum Drilling Depth
3xD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19218
Zoro #
G816072717
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in
Flute Length
22 in
Maximum Drilling Depth
3xD

Details

Point Angle
135°
Number of Flutes
2
Point Type
Thinned
Cutting Direction
Right Hand
Applicable Materials
Hastalloy/Inconel/Stainless Steel/Titanium/Waspalloy

Description

Drill Bit, 15 deg Helix, Series: 1510H, Imperial/Metric, 3.10 mm Drill - Metric, 0.1220 in Drill - Decimal Inch, 48 in Overall Length, 3xD Cutting Depth, 2 Flutes, 22 in Flute Length, 135 deg Point, Thinned Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Hardlube Coated, Applicable Materials: Hastalloy/Inconel/Stainless Steel/Titanium/Waspalloy

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.