
Drill Mill, Center Cutting, Series: 154M, 1/2 in Dia, 3 in Overall Length, 1 in Flute Length
Mfr # 57410
Zoro # G116072646
product price: $91.29
/ea
Free Shipping & Returns
Key Features
Overall Length
3 in
Point Angle
100°
Flute Length
1 in
Number of Flutes
4
Flute Type
Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
57410
Zoro #
G116072646
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Flute Length
1 in
Details
Point Angle
100°
Number of Flutes
4
Flute Type
Spiral
Applicable Materials
Cobalt Base Alloy, Nickel Base Alloy, Titanium Alloy, Stainless Steel and High Strength Tool Steel
Description
Drill Mill, Center Cutting, Series: 154M, 1/2 in Dia, 3 in Overall Length, 1 in Flute Length, 4 Flutes, Spiral Flute, 1 in Length of Cut, 100 deg Point, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Bright, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Titanium Alloy, Stainless Steel and High Strength Tool Steel
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.