Drill Mill, Center Cutting, Series: 154M, 1/2 in Dia, 3 in Overall Length, 1 in Flute Length
- Mfr # 58260
- Zoro # G716074446
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3 in
Point Angle
90°
Flute Length
1 in
Number of Flutes
4
Flute Type
Spiral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58260
- Zoro #
- G716074446
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 3 in
- Flute Length
- 1 in
Details
- Point Angle
- 90°
- Number of Flutes
- 4
- Flute Type
- Spiral
- Applicable Materials
- Cobalt Base Alloy, Nickel Base Alloy, Titanium Alloy, Stainless Steel and High Strength Tool Steel
Description
Drill Mill, Center Cutting, Series: 154M, 1/2 in Dia, 3 in Overall Length, 1 in Flute Length, 4 Flutes, Spiral Flute, 1 in Length of Cut, 90 deg Point, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Bright, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Titanium Alloy, Stainless Steel and High Strength Tool Steel
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.