Drill Mill, Center Cutting, Series: 154M, 16 mm Diameter, 88 mm Overall Length

  • Mfr # 58272

  • Zoro # G916074550


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Overall Length
88 mm
Point Angle
90°
Flute Length
32 mm
Number of Flutes
4
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58272
Zoro #
G916074550
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
88 mm
Flute Length
32 mm

Details

Point Angle
90°
Number of Flutes
4
Flute Type
Spiral
Applicable Materials
Cobalt Base Alloy, Nickel Base Alloy, Titanium Alloy, Stainless Steel and High Strength Tool Steel

Description

Drill Mill, Center Cutting, Series: 154M, 16 mm Diameter, 88 mm Overall Length, 32 mm Flute Length, 4 Flutes, Spiral Flute, 32 mm Length of Cut, 90 deg Point, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Bright, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Titanium Alloy, Stainless Steel and High Strength Tool Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.