
Drill Mill, Center Cutting, Series: 154M, 3 mm Diameter, 38 mm Overall Length
Mfr # 58198
Zoro # G716073876
product price: $14.15
/eaKey Features
Overall Length
38 mm
Point Angle
90°
Flute Length
12 mm
Number of Flutes
4
Flute Type
Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58198
Zoro #
G716073876
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
38 mm
Flute Length
12 mm
Details
Point Angle
90°
Number of Flutes
4
Flute Type
Spiral
Applicable Materials
Cobalt Base Alloy, Nickel Base Alloy, Titanium Alloy, Stainless Steel and High Strength Tool Steel
Description
Drill Mill, Center Cutting, Series: 154M, 3 mm Diameter, 38 mm Overall Length, 12 mm Flute Length, 4 Flutes, Spiral Flute, 12 mm Length of Cut, 90 deg Point, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Bright, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Titanium Alloy, Stainless Steel and High Strength Tool Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.