Drill Mill, Series: 152DA, 10 mm Dia, 70 mm Overall Length, 25 mm Flute Length, 2 Flutes

  • Mfr # 57441

  • Zoro # G516073182


product price:  $60.15
/ea

Key Features

Overall Length
70 mm
Point Angle
120°
Flute Length
25 mm
Number of Flutes
2
Point Type
4-Facet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57441
Zoro #
G516073182
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
70 mm
Flute Length
25 mm

Details

Point Angle
120°
Number of Flutes
2
Point Type
4-Facet
Flute Type
Spiral
Applicable Materials
Cobalt Base Alloy, Nickel Base Alloy, Titanium Alloy, Stainless Steel, High Strength Tool Steel, Mild Steel and Non-Ferrous Metals

Description

Drill Mill, Series: 152DA, 10 mm Dia, 70 mm Overall Length, 25 mm Flute Length, 2 Flutes, Spiral Flute, 25 mm Length of Cut, 120 deg Point, 4-Facet Point, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, TiAlN Coated, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Titanium Alloy, Stainless Steel, High Strength Tool Steel, Mild Steel and Non-Ferrous Metals

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.