Drill Mill, Series: 152DA, 1/4 in Dia, 2-1/2 in Overall Length, 3/4 in Flute Length

  • Mfr # 57433

  • Zoro # G516073199


product price:  $31.49
/ea

Key Features

Overall Length
2-1/2 in
Point Angle
120°
Flute Length
3/4 in
Number of Flutes
2
Point Type
4-Facet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57433
Zoro #
G516073199
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Flute Length
3/4 in

Details

Point Angle
120°
Number of Flutes
2
Point Type
4-Facet
Flute Type
Spiral
Applicable Materials
Cobalt Base Alloy, Nickel Base Alloy, Titanium Alloy, Stainless Steel, High Strength Tool Steel, Mild Steel and Non-Ferrous Metals

Description

Drill Mill, Series: 152DA, 1/4 in Dia, 2-1/2 in Overall Length, 3/4 in Flute Length, 2 Flutes, Spiral Flute, 3/4 in Length of Cut, 120 deg Point, 4-Facet Point, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, TiAlN Coated, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Titanium Alloy, Stainless Steel, High Strength Tool Steel, Mild Steel and Non-Ferrous Metals

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.