
Drill Mill, Series: 152DA, 20 mm Diameter, 100 mm Overall Length, 38 mm Flute Length
Mfr # 57455
Zoro # G016074047
product price: $262.99
/ea
Free Shipping & Returns
Key Features
Overall Length
100 mm
Point Angle
120°
Flute Length
38 mm
Number of Flutes
2
Flute Type
Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
57455
Zoro #
G016074047
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
100 mm
Flute Length
38 mm
Details
Point Angle
120°
Number of Flutes
2
Flute Type
Spiral
Point Type
4-Facet
Applicable Materials
Cobalt Base Alloy, Nickel Base Alloy, Titanium Alloy, Stainless Steel, High Strength Tool Steel, Mild Steel and Non-Ferrous Metals
Description
Drill Mill, Series: 152DA, 20 mm Diameter, 100 mm Overall Length, 38 mm Flute Length, 2 Flutes, Spiral Flute, 38 mm Length of Cut, 120 deg Point, 4-Facet Point, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, TiAlN Coated, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Titanium Alloy, Stainless Steel, High Strength Tool Steel, Mild Steel and Non-Ferrous Metals
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.