End Mill, Ball End Center Cutting Double End, Series: 540MA, 1 mm Cutter Dia, 2 Flutes
Mfr # 31517
Zoro # G016075129
product price:Â $103.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Submicron Solid Carbide
Finish
TiAlN Coated
Number of Flutes
2
Flute Type
Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31517
Zoro #
G016075129
UPC #
-
Country of Origin
United States
Details
End Mill Material
Submicron Solid Carbide
Finish
TiAlN Coated
Number of Flutes
2
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Double End, Series: 540MA, 1 mm Cutter Dia, 2 Flutes, Spiral Flute, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.