
End Mill, Ball End Center Cutting Double End, Series: 550M, 1 mm Cutter Dia
Mfr # 32510
Zoro # G816075442
product price: $36.99
/eaKey Features
Length of Cut
4 mm
Finish
Uncoated
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32510
Zoro #
G816075442
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
4 mm
Overall Length
50 mm
Details
Finish
Uncoated
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Cutting Direction
Right Hand
Number of Flutes
4
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Double End, Series: 550M, 1 mm Cutter Dia, 50 mm Overall Length, 4 mm Length of Cut, 4 Flutes, Spiral Flute, 3 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.