
End Mill, Ball End Center Cutting Double End, Series: 550M, 25 mm Cutter Dia, 4 Flutes
Mfr # 32690
Zoro # G116076170
product price: $386.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Number of Flutes
4
Helix Angle
30°
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32690
Zoro #
G116076170
UPC #
-
Country of Origin
United States
Details
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Number of Flutes
4
Helix Angle
30°
Finish
Uncoated
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Double End, Series: 550M, 25 mm Cutter Dia, 4 Flutes, Spiral Flute, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.