
End Mill, Ball End Center Cutting Double End, Series: 550MA, 20 mm Cutter Dia, 4 Flutes
Mfr # 32687
Zoro # G516076107
product price: $332.99
/ea
Free Shipping & Returns
Key Features
Finish
TiAlN Coated
Number of Flutes
4
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Flute Type
Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
32687
Zoro #
G516076107
UPC #
-
Country of Origin
United States
Details
Finish
TiAlN Coated
Number of Flutes
4
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Double End, Series: 550MA, 20 mm Cutter Dia, 4 Flutes, Spiral Flute, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.