Zoro Homepage

End Mill, Ball End Center Cutting Double End Standard Length, Series: 535M

  • Mfr # 36030

  • Zoro # G816076296


product price: $53.99
/ea

Key Features

Shank Type
Weldon Flat
Number of Flutes
4
Overall Length
3 in
End Mill Material
Solid Submicron Carbide
Length of Cut
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36030
Zoro #
G816076296
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Length of Cut
1/2 in
Shank Length
2-1/2 in

Details

Shank Type
Weldon Flat
Number of Flutes
4
End Mill Material
Solid Submicron Carbide
Finish
Uncoated
Helix Angle
30°

Description

End Mill, Ball End Center Cutting Double End Standard Length, Series: 535M, 3/16 in Diameter Cutter, 3 in Overall Length, 1/2 in Length of Cut, 4 Flutes, 3/8 in Shank Diameter, 30 deg Helix Angle, Weldon Flat Shank, 2-1/2 in Shank Length, Solid Submicron Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.