
End Mill, Ball End Center Cutting Double End Standard Length, Series: 535M
Mfr # 36040
Zoro # G816076395
product price: $53.99
/eaKey Features
Number of Flutes
4
Finish
Uncoated
Length of Cut
9/16 in
Overall Length
3 in
Shank Type
Weldon Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36040
Zoro #
G816076395
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
9/16 in
Overall Length
3 in
Shank Length
2-7/16 in
Details
Number of Flutes
4
Finish
Uncoated
Shank Type
Weldon Flat
End Mill Material
Solid Submicron Carbide
Helix Angle
30°
Description
End Mill, Ball End Center Cutting Double End Standard Length, Series: 535M, 7/32 in Diameter Cutter, 3 in Overall Length, 9/16 in Length of Cut, 4 Flutes, 3/8 in Shank Diameter, 30 deg Helix Angle, Weldon Flat Shank, 2-7/16 in Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.