Zoro Homepage

End Mill, Ball End Center Cutting Double End Standard Length, Series: 535MA

  • Mfr # 36037

  • Zoro # G916076462


product price: $75.45
/ea
Free Shipping & Returns

Key Features

Helix Angle
30°
Length of Cut
1/2 in
Shank Type
Weldon Flat
Finish
TiALN Coated
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36037
Zoro #
G916076462
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/2 in
Overall Length
3 in
Shank Length
2-1/2 in

Details

Helix Angle
30°
Shank Type
Weldon Flat
Finish
TiALN Coated
End Mill Material
Solid Submicron Carbide
Number of Flutes
4

Description

End Mill, Ball End Center Cutting Double End Standard Length, Series: 535MA, 3/16 in Diameter Cutter, 3 in Overall Length, 1/2 in Length of Cut, 4 Flutes, 3/8 in Shank Diameter, 30 deg Helix Angle, Weldon Flat Shank, 2-1/2 in Shank Length, Solid Submicron Carbide, TiALN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.