
End Mill, Ball End Center Cutting Double End Standard Length, Series: 535MA
Mfr # 36057
Zoro # G416077129
product price: $75.45
/ea
Free Shipping & Returns
Key Features
Overall Length
3 in
Helix Angle
30°
Length of Cut
5/8 in
End Mill Material
Solid Submicron Carbide
Shank Type
Weldon Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36057
Zoro #
G416077129
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Length of Cut
5/8 in
Shank Length
2-3/8 in
Details
Helix Angle
30°
End Mill Material
Solid Submicron Carbide
Shank Type
Weldon Flat
Number of Flutes
4
Finish
TiALN Coated
Description
End Mill, Ball End Center Cutting Double End Standard Length, Series: 535MA, 1/4 in Diameter Cutter, 3 in Overall Length, 5/8 in Length of Cut, 4 Flutes, 3/8 in Shank Diameter, 30 deg Helix Angle, Weldon Flat Shank, 2-3/8 in Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.