
End Mill, Ball End Center Cutting Double End Standard Length, Series: 535MA
Mfr # 36077
Zoro # G716077126
product price: $88.55
/ea
Free Shipping & Returns
Key Features
End Mill Material
Solid Submicron Carbide
Helix Angle
30°
Overall Length
4 in
Length of Cut
11/16 in
Shank Type
Weldon Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36077
Zoro #
G716077126
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Length of Cut
11/16 in
Shank Length
3-5/16 in
Details
End Mill Material
Solid Submicron Carbide
Helix Angle
30°
Shank Type
Weldon Flat
Number of Flutes
4
Finish
TiALN Coated
Description
End Mill, Ball End Center Cutting Double End Standard Length, Series: 535MA, 5/16 in Diameter Cutter, 4 in Overall Length, 11/16 in Length of Cut, 4 Flutes, 3/8 in Shank Diameter, 30 deg Helix Angle, Weldon Flat Shank, 3-5/16 in Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.