End Mill, Ball End Center Cutting Double End Stub Length, Series: 195MA, 1/32 in Cutter Dia

  • Mfr # 8017

  • Zoro # G016075938


product price:  $35.39
/ea

Key Features

Overall Length
1-1/2 in
End Mill Material
Solid Submicron Carbide
Length of Cut
1/16 in
Helix Angle
30°
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8017
Zoro #
G016075938
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Length of Cut
1/16 in
Shank Length
1-7/16 in

Details

End Mill Material
Solid Submicron Carbide
Helix Angle
30°
Number of Flutes
4
Finish
TiALN Coated
Cutting Direction
Right Hand

Description

End Mill, Ball End Center Cutting Double End Stub Length, Series: 195MA, 1/32 in Cutter Dia, 1-1/2 in Overall Length, 1/16 in Length of Cut, 4 Flutes, 1/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, 1-7/16 in Shank Length, Solid Submicron Carbide, TiALN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.