
End Mill, Ball End Center Cutting Double End Stub Length, Series: 195MA, 3/64 in Cutter Dia
Mfr # 8027
Zoro # G616075932
product price: $32.19
/eaKey Features
End Mill Material
Solid Submicron Carbide
Overall Length
1-1/2 in
Number of Flutes
4
Helix Angle
30°
Finish
TiALN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8027
Zoro #
G616075932
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2 in
Length of Cut
3/32 in
Shank Length
1-13/32 in
Details
End Mill Material
Solid Submicron Carbide
Number of Flutes
4
Helix Angle
30°
Finish
TiALN Coated
Cutting Direction
Right Hand
Description
End Mill, Ball End Center Cutting Double End Stub Length, Series: 195MA, 3/64 in Cutter Dia, 1-1/2 in Overall Length, 3/32 in Length of Cut, 4 Flutes, 1/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, 1-13/32 in Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.