End Mill, Ball End Center Cutting Double End Stub Length, Series: 195MA, 3/8 in Cutter Dia

  • Mfr # 8117

  • Zoro # G516076664


product price:  $62.89
/ea

Key Features

Number of Flutes
4
Finish
TiALN Coated
End Mill Material
Solid Submicron Carbide
Helix Angle
30°
Length of Cut
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8117
Zoro #
G516076664
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/2 in
Overall Length
2-1/2 in
Shank Length
2 in

Details

Number of Flutes
4
Finish
TiALN Coated
End Mill Material
Solid Submicron Carbide
Helix Angle
30°
Cutting Direction
Right Hand

Description

End Mill, Ball End Center Cutting Double End Stub Length, Series: 195MA, 3/8 in Cutter Dia, 2-1/2 in Overall Length, 1/2 in Length of Cut, 4 Flutes, 3/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, 2 in Shank Length, Solid Submicron Carbide, TiALN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.