
End Mill, Ball End Center Cutting Double End Stub Length, Series: 195MA
Mfr # 8037
Zoro # G216075769
product price: $32.19
/eaKey Features
Overall Length
1-1/2 in
Finish
TiALN Coated
Helix Angle
30°
Length of Cut
1/8 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8037
Zoro #
G216075769
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2 in
Length of Cut
1/8 in
Shank Length
1-3/8 in
Details
Finish
TiALN Coated
Helix Angle
30°
Cutting Direction
Right Hand
Number of Flutes
4
End Mill Material
Solid Submicron Carbide
Description
End Mill, Ball End Center Cutting Double End Stub Length, Series: 195MA, 1/16 in Diameter Cutter, 1-1/2 in Overall Length, 1/8 in Length of Cut, 4 Flutes, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 1-3/8 in Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.