Zoro Homepage

End Mill, Ball End Center Cutting Double End Stub Length, Series: 195MA

  • Mfr # 8077

  • Zoro # G616076274


product price: $32.35
/ea

Key Features

Cutting Direction
Right Hand
Finish
TiALN Coated
Number of Flutes
4
Length of Cut
3/8 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8077
Zoro #
G616076274
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/8 in
Overall Length
2 in
Shank Length
1-5/8 in

Details

Cutting Direction
Right Hand
Finish
TiALN Coated
Number of Flutes
4
End Mill Material
Solid Submicron Carbide
Helix Angle
30°

Description

End Mill, Ball End Center Cutting Double End Stub Length, Series: 195MA, 3/16 in Diameter Cutter, 2 in Overall Length, 3/8 in Length of Cut, 4 Flutes, 3/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 1-5/8 in Shank Length, Solid Submicron Carbide, TiALN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.