
End Mill, Ball End Center Cutting Double End Stub Length, Series: 3000, 1/4 in Cutter Dia
Mfr # 8090
Zoro # G116076279
product price: $35.39
/eaKey Features
Number of Flutes
4
Overall Length
2-1/2 in
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8090
Zoro #
G116076279
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Length of Cut
1/2 in
Shank Length
2 in
Details
Number of Flutes
4
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Finish
Uncoated
Helix Angle
30°
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Double End Stub Length, Series: 3000, 1/4 in Cutter Dia, 2-1/2 in Overall Length, 1/2 in Length of Cut, 4 Flutes, Spiral Flute, 1/4 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, 2 in Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.