
End Mill, Ball End Center Cutting Double End Stub Length, Series: 4100, 1/8 in Cutter Dia
Mfr # 8050
Zoro # G116075814
product price: $18.79
/eaKey Features
Finish
Uncoated
End Mill Material
Solid Submicron Carbide
Number of Flutes
4
Length of Cut
1/4 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8050
Zoro #
G116075814
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1/4 in
Overall Length
1-1/2 in
Shank Length
1-1/4 in
Details
Finish
Uncoated
End Mill Material
Solid Submicron Carbide
Number of Flutes
4
Cutting Direction
Right Hand
Helix Angle
30°
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Double End Stub Length, Series: 4100, 1/8 in Cutter Dia, 1-1/2 in Overall Length, 1/4 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, 1-1/4 in Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.