
End Mill, Ball End Center Cutting Double End Stub Length, Series: 985MA
Mfr # 7667
Zoro # G816075879
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Overall Length
75 mm
Number of Flutes
2
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Finish
TiALN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7667
Zoro #
G816075879
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
75 mm
Length of Cut
16 mm
Shank Length
59 mm
Details
Number of Flutes
2
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Finish
TiALN Coated
Helix Angle
30°
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Double End Stub Length, Series: 985MA, 12 mm Diameter Cutter, 75 mm Overall Length, 16 mm Length of Cut, 2 Flutes, Spiral Flute, 12 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 59 mm Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.