
End Mill, Ball End Center Cutting Double End Stub Length, Series: 995MA, 1 mm Diameter Cutter
Mfr # 8517
Zoro # G016076461
product price: $33.69
/eaKey Features
Length of Cut
2 mm
Overall Length
38 mm
Helix Angle
30°
Number of Flutes
4
Finish
TiALN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8517
Zoro #
G016076461
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
2 mm
Overall Length
38 mm
Shank Length
36 mm
Details
Helix Angle
30°
Number of Flutes
4
Finish
TiALN Coated
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Double End Stub Length, Series: 995MA, 1 mm Diameter Cutter, 38 mm Overall Length, 2 mm Length of Cut, 4 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 36 mm Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.