
End Mill, Ball End Center Cutting Extra Length, 12 mm Cutter Dia, 100 mm Overall Length
Mfr # 97237
Zoro # G516069215
product price: $104.99
/ea
Free Shipping & Returns
Key Features
End Mill Cutting Type
Ball End Center Cutting Extra Length
Overall Length
100 mm
Number of Flutes
2
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97237
Zoro #
G516069215
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
100 mm
Length of Cut
25 mm
Shank Dia.
12 mm
Shank Length
75 mm
Details
End Mill Cutting Type
Ball End Center Cutting Extra Length
Number of Flutes
2
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Helix Angle
30°
Finish
TiALN Coated
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Extra Length, 12 mm Cutter Dia, 100 mm Overall Length, 25 mm Length of Cut, 2 Flutes, Spiral Flute, 12 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, 75 mm Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.