End Mill, Ball End Center Cutting Extra Length, 3 mm Cutter Dia, 75 mm Overall Length

  • Mfr # 98027

  • Zoro # G816070560


product price:  $35.99
/ea

Key Features

Length of Cut
20 mm
Helix Angle
30°
Finish
TiAlN Coated
Cutting Direction
Right Hand
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
98027
Zoro #
G816070560
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
20 mm
Shank Dia.
3 mm
Overall Length
75 mm

Details

Helix Angle
30°
Finish
TiAlN Coated
Cutting Direction
Right Hand
Number of Flutes
3
End Mill Material
Submicron Solid Carbide
End Mill Cutting Type
Ball End Center Cutting Extra Length
Flute Type
Helix

Description

End Mill, Ball End Center Cutting Extra Length, 3 mm Cutter Dia, 75 mm Overall Length, 20 mm Length of Cut, 3 Flutes, Helix Flute, 3 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.