
End Mill, Ball End Center Cutting Extra Length, 3/8 in Cutter Dia, 3 in Overall Length
Mfr # 44150
Zoro # G416070045
product price: $49.89
/eaKey Features
End Mill Material
Solid Submicron Carbide
Length of Cut
1 in
Number of Flutes
4
Finish
Uncoated
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44150
Zoro #
G416070045
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1 in
Overall Length
3 in
Shank Length
2 in
Details
End Mill Material
Solid Submicron Carbide
Number of Flutes
4
Finish
Uncoated
Cutting Direction
Right Hand
Helix Angle
30°
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Extra Length, 3/8 in Cutter Dia, 3 in Overall Length, 1 in Length of Cut, 4 Flutes, Spiral Flute, 3/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, 2 in Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.